logo

Sherwood

Blacksmith Drill, 16mm, Parallel Shank, High Speed Steel, TiN-Tipped

SKU:

SHR0251738G

MPN:

.

R436.33

Ex VAT

R501.78

Inc VAT

IN STOCK (40)

    Product Details

    Bright Finish - TiN Tipped
    General purpose drills for light duty work, for drilling steels, cast iron, nickel brass and graphite. Reduced parallel shank 1/2".
    Point angle: 118°, helix angle: normal, web thickness: standard, tolerance of diameter: h8, tolerance of shank: 0.01/0.08.
    Manufactured to works standard.


    Image for illustration purposes. Only 1 Drill Supplied


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    16

    Drill Diameter Tolerance

    h8

    EAN

    5036140271876

    ECLASS Code

    21010101

    Finish/Coating

    TiN-Tipped

    Flute Construction

    Ground Flute

    Flute Length

    78mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    Material Grade

    M2

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    150mm

    Point Angle

    118°

    Point Type

    Standard

    Shank Diameter

    1/2in.

    Shank Diameter Tolerance

    -0.125

    Shank Type

    Parallel

    Standards Met

    Works Standard

    UNSPSC Code

    23241606

    Web Thickness

    Standard