logo

SwissTech

Jobber Drill, 7.5mm, High Helix, Cobalt High Speed Steel, Bright

SKU:

SWT1250275A

R116.98

Ex VAT

R134.53

Inc VAT

OUT OF STOCK

    Product Details

    Series 1012 HSS-Co Straight Shank High Helix Jobber Drills
    Metric
    High helix drills, to drill long-chipping materials like aluminium, aluminium alloys, copper and plastics. Point angle: 130°. Helix angle: high. Web thickness: normal. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Manufactured to DIN 338 RN.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    7.5mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140191099

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    69mm

    Flute Type

    Spiral

    Helix Angle

    37°

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Number of Flutes

    2

    Overall Length

    109mm

    Point Angle

    130°

    Point Type

    Split Point

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 1412C DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Form C