R90.44
Ex VAT
R104.01
Inc VAT
Product Details
Product Specification
Product Documents
SDS Series Arbors - a range of core drills and accessories designed to turn your existing drill into an all-in-one powerhouse. Combining excellent durability with class-leading quality, these arbors and accessories will outlast any job you throw at them.
Notes
Multiple Sizes and fittings available
• SDS Short Series Arbor: 85mm
• SDS Long Series Arbor: 240mm
• Hex Short Series Arbor: 110mm
• Hex Long Series Arbor: 240mm
Attribute | Value |
---|---|
Brand | Kobe |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 10mm |
EAN | 5036140378285 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 200mm |
MFR Part No. | ITEM 6 |
Pack Quantity | 1 |
Shank Type | No Spin |
UNSPSC Code | 27112703 |