R2757.76
Ex VAT
R3171.42
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
B | 50.0mm |
Brand | Indexa |
C | 40.0mm |
E | 14.0mm |
EAN | 5036140060456 |
G | 22mm |
L | 98.5mm |
To Suit | T.2 |
Type | Morse Taper |
UNSPSC Code | 23242106 |