R34216.11
Ex VAT
R39348.53
Inc VAT
Product Details
Product Specification
Product Documents
This mini metalworking lathe is ideal for model-making and DIY use. The 300w motor is compact and space-efficient, whilst also providing ample power for various cutting, sanding, drilling, turning and knurling applications. Safety for the user is key when working with a metalworking lathe - this product has you covered with an emergency stop button, rear splash guard and chuck guard.
Features and Benefits
• Precision built metalworking lathe for accuracy
• Powerful 300W motor
• Compact design features variable speed reversible drive for added precision
• Powered cutting facility for right and left-hand threads
• Supplied with self-centering 3-jaw chuck, 4-way tool post, swarf tray and rear splash guard
• Supplied with emergency stop button and chuck guard
• 300mm Between centres
Typical Applications
• Cutting
• Knurling
• Sanding
• Turning
• Drilling
• Ideal for small workshops, DIY enthusiasts and individual use in domestic settings
Standards
• Manufactured to meet European Machinery Directive 98/37/EC and is both CE and RoSH compliant
Notes
• Please see the user information for detailed instructions on how to operate and maintain this product
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Bed Width | 300mm |
Brand | Osaki |
Compound Slide Travel | 55mm |
Cross Slide Travel | 65mm |
Dimensions | 700mm x 300mm x 300mm |
Distance Between Centres | 300mm |
EAN | 5036140035157 |
ECLASS Code | 17072190 |
Inch Thread Range | 12 to 52TPI |
Includes | Chuck Guard Emergency Stop Button Four-way tool post Rear Splash Guard Self Centring Three Jaw Chuck Swarf Tray |
Leadscrew Diameter | 16mm |
Leadscrew Pitch | 1.5mm |
Longitudinal Feed Rate Range | 0.1 to 0.2mm/rev |
Maximum Inch Thread | 52TPI |
Maximum Longitudinal Feed | 1.5mm/rev |
Maximum Metric Thread | 2mm |
Maximum Spindle Speed | High Range: 2500 Low Range: 1100rpm |
Metric Thread Range | 0.4 to 2mm |
MFR Part No. | MML300 |
Minimum Inch Thread | 12TPI |
Minimum Metric Thread | 0.4mm |
Minimum Spindle Speed | 100rpm |
Motor Power | 300W |
Number of Spindle Speeds | Low range:0-1100 ±10%. High range:0-2500rpm ±10%.rpm |
Overall Depth | 300mm |
Overall Height | 300mm |
Overall Length | 700mm |
Overall Width | 300mm |
Phase | Single Phase |
Product Type | Metal Working Lathe |
Spindle Bore | 20mm |
Spindle Diameter | 80mm |
Spindle Speed Range | 0 to 1100rpm 0 to 2500rpm |
Spindle Taper | MT3 |
Standards Met | CE and RoSH compliant European Machinery Directive 98/37/EC |
Swing Over Bed | 180mm |
Swing Over Cross Slide | 114mm |
Tailstock Taper | MT2 |
UNSPSC Code | 23101511 |
Voltage | 220-240V |
Weight | 40kg |