SKU:
SHR0613703A
R174.39
Ex VAT
R200.55
Inc VAT
10 Variations Available
Product Details
Product Specification
Regular Length
Centre cutting, used for profile milling, milling keyways and producing open slots. Bright finish. Flute type: 30° Helix. Overall dimensions to DIN 844. Plain shank to DIN 1835A.
METRIC TOLERANCES:
Nominal Dia.: Up to 38mm. Limits of Tolerance: +0.0630, -0.0130.
Nominal Dia.: Above 38mm. Limits of Tolerance: +0.1250, -0.0000.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 3mm |
Cutter Diameter Tolerance | k10 |
Cutting Direction | Right Hand |
EAN | 5036140175556 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 8mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Overall Length | 52mm |
Plunge Type | Centre Cutting |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 1835A DIN 844 |
UNSPSC Code | 23241614 |