SKU:
SWT1641023F
MPN:
1641023F
R1004.67
Ex VAT
R1155.37
Inc VAT
Product Details
Product Specification
These 5 flute vari helix end mills possess a corner radius of 0.5mm and are manufactured from carbide. With a TiAlN coating for protection, each end mill possesses a 0.5mm corner radius and is available in a variety of shank and cutting diameters. These mills are ideal for machining a range of materials including steels, stainless steels and high temp alloys.
Features and Benefits
• Ideal for customers machining a wide range of materials
• Designed for machining Steel/Stainless and High Temp Alloys for versatility of use
• 35/38° variable helix ensures reduced vibrations when machining for precision
• TiAlN coating for increased tool life and to bolster the durability of the end mill
• Each end mill has a corner radius of 0.5mm
Typical Applications
• Suited for machining wide range of materials including steels, stainless steel and high temp alloys
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 6mm |
ECLASS Code | 21010500 |
End Mill Type | Corner Radius |
Finish/Coating | TiAlN |
Flute Length | 13mmmm |
Flute Type | Helical |
Material | Carbide |
Number of Flutes | 5 |
Overall Length | 57mm |
Shank Diameter | 6mm |
UNSPSC Code | 23241614 |