logo

Sherwood

Internal & External, Thread Restoring Files, 0.80mm - 3.00mm, ISO Metric

SKU:

SHR0179020C

R888.56

Ex VAT

R1021.84

Inc VAT

IN STOCK (50+)

    Product Details

    Restore internal and external threads by filing, where the use of taps and dies are impractical.


    Features and Benefits
    • Long lasting, fast cutting teeth
    • Versatile - Designed to restore right and left hand, internal and external threads
    • Overlaps several good threads and files the damaged ones


    Notes
    • Thread restoring files are available in ISO, Whit/BSF, UNF/UNC and BSP thread types


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    EAN

    5036140161696

    ECLASS Code

    21019190

    Overall Length

    230mm

    Overall Width

    15mm

    Teeth per Inch Range

    0.80mm - 3.00mm

    Thread Standard

    ISO Metric

    Threading Location

    Internal & External

    UNSPSC Code

    27111932