R1404.08
Ex VAT
R1614.69
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Supplied as standard with all Indexa lathe chucks manufactured from high quality steel, ground finish body, sliding T-bar and spring return fitted to square drive. Suitable for use with all other makes of square drive adjusting lathe chucks.
Attribute | Value |
---|---|
Brand | Indexa |
EAN | 5036140365933 |
ECLASS Code | 21040190 |
For Use With | 100mm/125mm |
Size | 9x76mm |
UNSPSC Code | 27111727 |
Weight | 196g |