R6514.78
Ex VAT
R7492.00
Inc VAT
Product Details
Product Specification
Machine ground high grade steel, black mottle finish.
Self-adjusting head. Knurls available separately.
For use with knurl size 5/8" x 5/16" x 7/32".
Attribute | Value |
---|---|
Brand | JHL |
Compatible Knurl Bore Diameter | 7/32in. |
Compatible Knurl Diameter | 5/8in. |
Compatible Knurl Dimensions | 5/8in x 5/16in x 7/32in |
Compatible Knurl Face Width | 5/16in. |
EAN | 5036140088788 |
Head Type | Self-centring |
Knurls Fitted | Supplied Separately |
MFR Part No. | 90-865312X |
Number of Knurls Held | 2 |
Overall Length | 5-1/2in. |
Shank Height | 7/8in. |
Shank Width | 3/8in. |
Size | 5-1/2 x 3/8 x 7/8in. |
Toolholder Material | Steel |
UNSPSC Code | 23242118 |