R2176.88
Ex VAT
R2503.41
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Hard Jaws - Inside
For self-centring lathe chucks (IND-475) - Indexa 3200 and 3500.
Chuck jaws supplied in sets of three.
Attribute | Value |
---|---|
A | 32mm |
B | 11mm |
Brand | Indexa |
C | 28mm |
D | 6mm |
E | 6mm |
EAN | 5036140365834 |
ECLASS Code | 21020490 |
F | 6mm |
G | 9.5mm |
H | 21mm |
To Suit Chuck | 80 85mm |
UNSPSC Code | 27112807 |