SKU:
SHR0850355B
R111.22
Ex VAT
R127.90
Inc VAT
26 Variations Available
Product Details
Product Specification
Metric fine, straight flute, high speed steel ground thread second tap. Ideal for general purpose hand tapping.
Features and Benefits
• Metric fine thread standard
• Straight flute construction
• Second chamfer tap
• High speed steel
• Bright finish
• Right hand thread direction
• Class of fit 6H
• Class 2 thread forms - medium fit tolerance
• Precision ground flutes
Typical Applications
• Steel
• Stainless steel
• Cast iron
• General purpose
Standards
• IS0 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Second |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140179653 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 55mm |
Pitch | 0.5mm |
Shank Diameter | 6mm |
Square Width | 5mm |
Thread Direction | Right Hand |
Thread Length | 15mm |
Thread Size | M6 |
Thread Standard | Metric Fine |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |