SKU:
SHR0850200B
R134.44
Ex VAT
R154.61
Inc VAT
21 Variations Available
Product Details
Product Specification
Sherwood high-speed steel second taps are the general-purpose option for hand thread cutting in most materials.
Features and Benefits
• Manufactured from durable high-speed steel
• Precision ground flutes for accurate thread-cutting
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish
• Straight flute construction
• Right-hand cutting direction
Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing
Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance
Notes
• Available in sizes 1.0 x 0.25mm - 48 x 5.00mm
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Second |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140178892 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 44.5mm |
Pitch | 0.45mm |
Shank Diameter | 2.8mm |
Square Width | 2.2mm |
Thread Direction | Right Hand |
Thread Length | 9.5mm |
Thread Size | M2.5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |