SKU:
SWT1850904Y
R982.67
Ex VAT
R1130.07
Inc VAT
2 Variations Available
Product Details
Product Specification
Spiral Point/Gun Nose - BSP - British Standard Pipe
Bright Finish. DIN 5156. For through holes. Taper lead to DIN form B. (3.5 x P to 5.5 x P). Tapping tolerance to 6H.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6H |
EAN | 5036140208469 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Brass Bronze Mild Steel Non-Alloy Carbon Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 100mm |
Shank Diameter | 11mm |
Square Width | 9mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | 1/4in. |
Thread Standard | BSP |
Threading Tap Type | Machine Tap |
TPI | 19 |
UNSPSC Code | 27112806 |