SKU:
SHR0850200E
R352.00
Ex VAT
R404.80
Inc VAT
18 Variations Available
Product Details
Product Specification
Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with a black oxide finish to resist heat, the spiral point for excellent sheering action.
Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Spiral point for excellent sheering action
• Manufactured with a black oxide finish
Material Applications
• Steel
• Brass
• Aluminium
Standards
• Tap dimensions to ISO529
• Straight Flute Individual Sizes IS0 529
Notes
• Available in sizes 1.6 x 0.35mm - 24 x 3.00mm
• (1) Diameter and pitch not mentioned in ISO
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140178922 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
ISO Category | N P S |
Material | High Speed Steel |
Material Application | Aluminium Steel |
Material Grade | M2 |
Number of Flutes | 3 |
Overall Length | 44.5mm |
Pitch | 0.45mm |
Shank Diameter | 2.8mm |
Square Width | 2.2mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 9.5mm |
Thread Size | M2.5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |