logo

Kennedy

90°, Countersink, 1/2in., Straight Shank, 6 fl, Cobalt High Speed Steel

SKU:

KEN0202000K

R268.89

Ex VAT

R309.22

Inc VAT

IN STOCK (50+)

    Product Details

    Heavy duty construction manufactured from HSS and cobalt for increased hardness and durability with 6 flutes for improved cutting performance and chip control.


    Features and Benefits
    • HHS-Co construction for improved hardness
    • 6 flutes for improved chip control and cutting efficiency


    Typical Applications
    • Countersinking


    Standards
    • Manufactured to BS 328:Part 5:1983


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Countersink Angle

    90°

    EAN

    5036140015296

    ECLASS Code

    36600201

    Finish/Coating

    Uncoated

    Head Type

    Multiple Flute

    Material

    Cobalt High Speed Steel

    Number of Flutes

    6

    Shank Type

    Straight

    Standards Met

    BS 328

    UNSPSC Code

    23241603