R234.67
Ex VAT
R269.87
Inc VAT
12 Variations Available
Product Details
Product Specification
Manufactured from HSS-E cobalt steel with 3 flutes for effective cutting and stock removal, suitable for deburring and chamfering of most metals and plastics.
Features and Benefits
• Manufactured from HSS-E cobalt steel for increased toughness
• 3 flutes for increased cutting performance
• 90° Inclusive angle for effective countersinking
• Suitable for deburring and chamfering
Typical Applications
• Countersinking
• Deburring
• Chamfering
Standards
• Manufactured to BS 328: Part 5:1983
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 90° |
Cutting Diameter | 10mm |
EAN | 5036140161849 |
ECLASS Code | 36600201 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
Number of Flutes | 3 |
Shank Diameter | 8mm |
Shank Type | Straight |
UNSPSC Code | 23241603 |