R486.44
Ex VAT
R559.41
Inc VAT
6 Variations Available
Product Details
Product Specification
HSS-E 90° straight shank single hole countersinks feature a hardy cobalt steel construction, ideal for deburring and chamfering.
Features and Benefits
• HSS-E cobalt steel construction for increased toughness
• Suitable for deburring and chamfering applications
• Available in a range of metric measurements
Typical Applications
• Deburring
• Chamfering
Standards
• Manufactured to BS 328 : Part 5:1983
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 90° |
Cutting Diameter | 10 - 15mm |
EAN | 5036140162013 |
ECLASS Code | 36600201 |
Finish/Coating | Uncoated |
Head Type | Single Hole |
Material | Cobalt High Speed Steel |
Overall Length | 37.5mm |
Shank Diameter | 10mm |
Shank Type | Straight |
Standards Met | BS 328 : Part 5 |
UNSPSC Code | 23241603 |