R452.22
Ex VAT
R520.05
Inc VAT
8 Variations Available
Product Details
Product Specification
A quality range of single flute countersinking bits available in nine individual sizes and as a five piece set for use in the deburring and chamfering of most metals and plastics. Manufactured from high speed steel for durability and performance. Inclusive angle 90°.
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 90° |
EAN | 5036140253247 |
ECLASS Code | 36600201 |
Finish/Coating | Uncoated |
Head Type | Single Flute |
Material | High Speed Steel |
Number of Flutes | 1 |
Shank Type | Straight |
Standards Met | BS 328 |
UNSPSC Code | 23241603 |