logo

Sherwood

90°, Countersink, 23mm, Straight Shank, 3 fl, Cobalt High Speed Steel

SKU:

SHR0203223G

MPN:

476

R534.11

Ex VAT

R614.23

Inc VAT

IN STOCK (50+)

    Product Details

    For all ferrous and non-ferrous metals as well as for hard plastics. General purpose chamfering/deburring and countersinking tool. bright finish, 3 flute, ground all over.
    Made to DIN 335.


    Features and Benefits
    • 3 flutes for excellent cutting performance
    • High speed steel with 5% cobalt for added toughness
    • Ground all over for greater precision


    Typical Applications
    • Deburring
    • Chamfering


    Standards
    • Manufactured to DIN 335


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Countersink Angle

    90°

    Cutting Diameter

    23mm

    EAN

    5036140269927

    ECLASS Code

    36600201

    Finish/Coating

    Bright

    Head Type

    Multiple Flute

    Material

    Cobalt High Speed Steel

    Number of Flutes

    3

    Overall Length

    67mm

    Shank Diameter

    10mm

    Shank Type

    Straight

    Standards Met

    DIN 335

    UNSPSC Code

    23241603