noscriptSherwood 120°, Countersink, 3/16in., Straight Shank, 3 fl, Cobalt High Speed Steel . | Cromwell Tools
logo

Sherwood

120°, Countersink, 3/16in., Straight Shank, 3 fl, Cobalt High Speed Steel

SKU:

SHR0205056K

MPN:

.

R385.00

Ex VAT

R442.75

Inc VAT

IN STOCK (50+)

    Product Details

    For the production of high precision concentrically centred countersinks in most metals where pilot holes have been pre-drilled. Shank diameter: 3/16"


    Inclined Angles for Countersunk Socket Head Screws
    Thread Series: Metric. Standard: BS EN ISO 10642. Thread Size: up to M20. Countersink Angle: 90°.
    Thread Series: Metric. Standard: BS EN ISO 10642. Thread Size: over M20. Countersink Angle: 60°.
    Thread Series: UNC/F. Standard: ANSI B 18.3. Thread Size: No.0 to 1". Countersink Angle: 82°.
    Thread Series: BSW/F. Standard: BS 2470. Thread Size: 1/8" to 1". Countersink Angle: 90°.
    Thread Series: BA. Standard: BS 2470. Thread Size: 8BA to 0BA. Countersink Angle: 90°.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Countersink Angle

    120°

    EAN

    5036140270008

    ECLASS Code

    36600201

    Finish/Coating

    Bright

    Head Type

    Multiple Flute Piloted

    Material

    Cobalt High Speed Steel

    Number of Flutes

    3

    Shank Type

    Straight

    UNSPSC Code

    23241603