noscriptSherwood 100°, Countersink, 1/4in., Straight Shank, 3 fl, Cobalt High Speed Steel . | Cromwell Tools
logo

Sherwood

100°, Countersink, 1/4in., Straight Shank, 3 fl, Cobalt High Speed Steel

SKU:

SHR0205061Q

MPN:

.

R452.22

Ex VAT

R520.05

Inc VAT

OUT OF STOCK

    Product Details

    For the production of high precision concentrically centered countersinks in most metals where pilot holes have been pre-filled.


    Features and Benefits
    • HSS-Co (5%) construction for increased rigidity and tool strength
    • 3/16" shank diameter for stability
    • 3 flutes for efficient chip removal


    Typical Applications
    • Countersinking
    • Pilot holes


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Countersink Angle

    100°

    EAN

    5036140270053

    ECLASS Code

    36600201

    Finish/Coating

    Bright

    Head Type

    Multiple Flute Piloted

    Material

    Cobalt High Speed Steel

    Number of Flutes

    3

    Shank Type

    Straight

    UNSPSC Code

    23241603