noscriptIndexa SC04 40x40mm Location Collar | Cromwell Tools
logo

Indexa

SC04 40x40mm Location Collar

SKU:

IND4253020F

R671.14

Ex VAT

R771.81

Inc VAT

OUT OF STOCK

    Product Details

    SC04 - Location Collar
    Material: Medium Carbon Steel.
    Hardness: HRC 40.
    Surface Finish: Black Oxide.


    Product Documents
    Product Specification
    Attribute
    Value

    A

    40mm

    B

    40mm

    Brand

    Indexa

    C

    12mm

    D

    20mm

    EAN

    5036140086340

    MFR Part No.

    SC040212mm

    UNSPSC Code

    31161709