R236.67
Ex VAT
R272.17
Inc VAT
2 Variations Available
Product Details
Product Specification
FC18 - Grip Point Screw
Multi-purpose work support and clamping unit, ideal for rough parts.
Material: Medium Carbon Steel EN19B.
Hardness: HRC 32 - 38. Tooth plate HRC 60.
Serrated Surface: Induction Hardened.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
B | 25mm |
Brand | Indexa |
C | 6.5mm |
Dimensions | M10x25mm |
EAN | 5036140085923 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT18-1025 |
Series | FC18 |
Standards Met | EN19B |
Surface Finish | Black Oxide |
Type | Grip Point Screw |
UNSPSC Code | 23153402 |