R164.10
Ex VAT
R188.72
Inc VAT
Product Details
Product Specification
Product Documents
FC20 - Rectangular Grip Pad
Multi-purpose work support and clamping unit, ideal for rough parts.
Material: High Tensile Steel EN16M.
Hardness: HRC 60.
Serrated Surface: Induction Hardened.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
B | 20mm |
Brand | Indexa |
C | 10mm |
Dimensions | M6x20mm |
EAN | 5036140378032 |
ECLASS Code | 23149090 |
Material | Steel |
MFR Part No. | PT20-2010 |
Series | FC20 |
Standards Met | EN16M |
Surface Finish | Black Oxide |
Type | Grip Pad |
UNSPSC Code | 23153402 |