logo

Sherwood

E100, Extra Length, Long Series Drill, 3/8in., Straight Shank, High Speed Steel, Steam Tempered

SKU:

SHR0242047M

R286.50

Ex VAT

R329.48

Inc VAT

IN STOCK (32)

    Product Details

    Series E100 HSS Straight Shank Extra Length Drills - Inch
    For steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite.
    Point angle: 118°. Helix angle: normal.
    Web thickness: standard.
    Relief angle: 10°-20°.
    Tolerance of diameter: h8.
    Tolerance of shank: f11. To BS 328 : Part 1 : 1986.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Case Type

    N/A

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    3/8

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Extra Length

    EAN

    5036140163157

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Length

    200mm

    Flute Type

    Spiral

    Helix Angle

    30°

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    250mm

    Point Angle

    118°

    Point Type

    Standard

    Series

    E100

    Shank Diameter Tolerance

    f11

    Shank Type

    Straight

    Standards Met

    BS 328

    System of Measurement

    Inch

    UNSPSC Code

    23241637

    Web Thickness

    Standard