noscriptKennedy 7 Piece 1000V Dual Grip VDE Screwdriver Set in 1/3 Width Foam Inlay for Tool Chests . | Cromwell Tools
logo

Kennedy

7 Piece 1000V Dual Grip VDE Screwdriver Set in 1/3 Width Foam Inlay for Tool Chests

SKU:

KEN5950175K

MPN:

.

R935.00

Ex VAT

R1075.25

Inc VAT

IN STOCK (13)

    Product Details

    A fully insulated screwdriver VDE tested up to 1000V. Professional high grip handles, magnetic tips,
    chrome vanadium steel blades.


    The benefits of having properly organised tool storage and control include:


    • The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.


    • Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.


    • Rapid tool location for instant use.


    • Protection of expensive kit.


    • Prevention of tools sliding around during transit.


    • Avoids loss or theft of tools.


    • Easy to see if tools are not replaced.


    • Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    ECLASS Code

    21043090

    Includes

    Crosspoint: No.0 x 60mm, No.1 x 80mm, No.2 x 100mm parallel: 2.5 x 75mm, 4.0 x 100mm, 5.5 x 125mm.

    Insulated

    Yes

    Kit Type

    Insulated Tool Kit

    Number of Pieces

    7

    Product Type

    1000V Dual Grip VDE Screwdriver Set in 1/3 Width Foam Inlay for Tool Chests

    UNSPSC Code

    27113201