logo

Kennedy

4 Piece Pro-Torq VDE Insulated Pliers Set in 1/3 Width Foam Inlay for Tool Chests

SKU:

KEN5950285K

MPN:

.

R1851.67

Ex VAT

R2129.42

Inc VAT

OUT OF STOCK

    Product Details

    Especially suitable for production line environments where repetitive work is undertaken, these 4 piece sets contain insulated VDE pliers in n array of specifications as well as a foam inlay. Each set of pliers possesses a double polished head and joint with induction hardened cutting edges.


    Features and Benefits
    • The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use
    • Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times
    • Rapid tool location for instant use
    • Protection of expensive kit
    • Prevention of tools sliding around during transit
    • Avoids loss or theft of tools
    • Easy to see if tools are not replaced
    • Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery


    Contents
    • KEN5950280K:
    • 1 x 160mm Pro-Torq® diagonal cutting nippers
    • 1 x 160 Pro-Torq® combination pliers
    • 1 x 160mm Pro-Torq® long nose pliers
    • 1 x 205mm/8in. Pro-Torq® Short Nose Pliers 1000V Insulated
    • 1 x Foam Inlay to Suit KEN5950280K and KEN9887626K
    • KEN5950285K:
    • 1 x 160mm Pro-Torq® diagonal cutting nippers
    • 1 x 160 Pro-Torq® combination pliers
    • 1 x 160mm Pro-Torq® long nose pliers
    • 1 x 205mm/8in. Pro-Torq® Short Nose Pliers 1000V Insulated
    • Foam Inlay to Suit KEN5950285K - KEN9887520K


    Standards
    • EN 60900:2012


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    ECLASS Code

    21043090

    Includes

    160mm Pro-Torq Insulated Combination Pliers 1000V 160mm Pro-Torq Insulated Diagonal Cutting Nippers 1000V 160mm Pro-Torq Insulated Long Nose Pliers 1000V 205mm Pro-Torq Insulated Short Nose Pliers 1000V Foam Inlay to Suit KEN5950285K) KEN988752K

    Insulated

    Yes

    Kit Type

    Insulated Tool Kit

    Number of Pieces

    4

    Product Type

    Pro-Torq VDE Insulated Pliers Set in 1/3 Width Foam Inlay for Tool Chests

    UNSPSC Code

    27113201