SKU:
KEN5950280K
MPN:
.
R1819.89
Ex VAT
R2092.87
Inc VAT
2 Variations Available
Product Details
Product Specification
Especially suitable for production line environments where repetitive work is undertaken, these 4 piece sets contain insulated VDE pliers in n array of specifications as well as a foam inlay. Each set of pliers possesses a double polished head and joint with induction hardened cutting edges.
Features and Benefits
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times
• Rapid tool location for instant use
• Protection of expensive kit
• Prevention of tools sliding around during transit
• Avoids loss or theft of tools
• Easy to see if tools are not replaced
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Contents
• KEN5950280K:
• 1 x 160mm Pro-Torq® diagonal cutting nippers
• 1 x 160 Pro-Torq® combination pliers
• 1 x 160mm Pro-Torq® long nose pliers
• 1 x 205mm/8in. Pro-Torq® Short Nose Pliers 1000V Insulated
• 1 x Foam Inlay to Suit KEN5950280K and KEN9887626K
• KEN5950285K:
• 1 x 160mm Pro-Torq® diagonal cutting nippers
• 1 x 160 Pro-Torq® combination pliers
• 1 x 160mm Pro-Torq® long nose pliers
• 1 x 205mm/8in. Pro-Torq® Short Nose Pliers 1000V Insulated
• Foam Inlay to Suit KEN5950285K - KEN9887520K
Standards
• EN 60900:2012
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | 160mm Pro-Torq Insulated Combination Pliers 1000V 160mm Pro-Torq Insulated Diagonal Cutting Nippers 1000V 160mm Pro-Torq Insulated Long Nose Pliers 1000V 205mm Pro-Torq Insulated Short Nose Pliers 1000V Foam Inlay to Suit KEN5950280K) KFoam Inlay to Suit KEN5950280K) KEN9887626K9887626K |
Insulated | Yes |
Kit Type | Insulated Tool Kit |
Number of Pieces | 4 |
Product Type | Pro-Torq VDE Insulated Pliers Set in 1/3 Width Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |