R707.67
Ex VAT
R813.82
Inc VAT
2 Variations Available
Product Details
Product Specification
This 4 piece electricians wiring set is set in a quality foam inlay, ensuring rapid tool location and security. The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. Finger cut-outs make tool retrieval very easy.
Features and Benefits
• Foam inlay
• Rapid tool location
• Finger cut-outs for easy tool retrieval
• Prevents tools from sliding around during transit
• Easy to see if tools are not replaced
Inlay contains:
• 1x main tester - range AC 125/250V
• 1x "Super" wire stripper
• 1x No.13 round cable stripper
• 1x Pro-Torq® diagonal cutting nipper 1000V insulated
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | 150mm Euro Tester-Range 125/250V 160mm PRO-TORQ Insulated Diagonal Cutting Nippers 1000V Foam Inlay No.13 Round Cable Stripper SUPER Wire Stripper |
Insulated | Yes |
Kit Type | Electricians |
Number of Pieces | 4 |
Product Type | Electricians Wiring Set in 1/3 Width Foam Inlay for Tool Chest |
UNSPSC Code | 27113201 |