noscriptKennedy-Pro 19 Piece Ken-grip 1/4" Square Drive Metric Socket Set in 1/3 Foam Inlay for Tool Chests . | Cromwell Tools
logo

Kennedy-Pro

19 Piece Ken-grip 1/4" Square Drive Metric Socket Set in 1/3 Foam Inlay for Tool Chests

SKU:

KEN5950235K

MPN:

.

R2212.22

Ex VAT

R2544.05

Inc VAT

IN STOCK (4)

    Product Details

    • Grips nuts and bolts which are up to 95% rounded off.
    • Will not damage new, worn or rusted nuts and bolts.
    • Fits a wide range Metric, UNC, UNF, BSW, BSF and E-Torx® sizes.
    • Unique 'Double-Knurl' for high grip.
    • Chrome Vanadium Side Drive Socket Sets.
    • Fully chrome plated finish for easy clean.


    The benefits of having properly organised tool storage and control include:


    • The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.


    • Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.


    • Rapid tool location for instant use.


    • Protection of expensive kit.


    • Prevention of tools sliding around during transit.


    • Avoids loss or theft of tools.


    • Easy to see if tools are not replaced.


    • Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    ECLASS Code

    21043090

    Includes

    Extension Bar 100mm Flexi-drive 145mm Foam Inlay Metric Ken-Grip® Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm. Ratchet Handle Sliding T-handle Spinner Handle Universal Joint

    Insulated

    No

    Kit Type

    Socket Set

    Number of Pieces

    19

    Product Type

    Ken-Grip 1/4in. Square Drive Metric Socket Set in 1/3 Foam Inlay for Tool Chests

    UNSPSC Code

    27113201