R2903.39
Ex VAT
R3338.90
Inc VAT
Product Details
Product Specification
Product Documents
10 Piece gardeners set made with handles and bodies made from durable steel and easy grip PVC. Ideal for various gardening tasks such as weeding, digging, transplanting, pruning, soil loosening, etc.
Includes
• 170L Polythene Garden Bag
• 3 Pce Trowel Set
• Bypass Secateurs-Max Cut 25mm
• Dutch Hoe
• Garden Fork
• Garden Rake
• Garden Spade
• Heavy Duty Canadian Rigger Gloves Size 10
Features and benefits
• Constructed from steel for durability
• Large Heavy duty170L polythene garden bag
Typical applications
Domestic Gardening
Attribute | Value |
---|---|
Blade/Head Material | Stainless Steel |
Brand | Rutland |
EAN | 5036140158504 |
ECLASS Code | 21041000 |
Handle Material | Steel |
Includes | 170L Polythene Garden Bag 3 Pce Trowel Set Bypass Secateurs-Max Cut 25mm Dutch Hoe Garden Fork Garden Rake Garden Spade Heavy Duty Canadian Rigger Gloves Size 10 |
Number of Pieces | 10 |
UNSPSC Code | 27112000 |