R4475.90
Ex VAT
R5147.28
Inc VAT
Product Details
Product Specification
Product Documents
The chrome vanadium steel wrench set, designed for applications ranging from 10-19mm, offers a comprehensive selection of tools including mirror finish open-ended wrenches, ratchet ring wrenches, and Go-Thru™ single hex ratchet wrenches. Ideal for a variety of professionals such as plumbers, mechanics, electricians, and DIY enthusiasts, this set is organised in a durable metal storage case featuring a locking lid and a carry handle for easy transport. The high-quality construction ensures robustness and longevity, while the metal clasps secure all components, making it a reliable choice for both demanding work environments and everyday tasks.
Features and Benefits
• All tools and components are manufactured from a high quality chrome vanadium steel making for a robust product
• Supplied in a heavy duty metal carry case to help organise and store your tools
• Carry case possesses metal clasps to secure your tools
• Carry case also boasts a carry handle to make transportation easy
Contents
• Spanners 10 - 19mm
• Quick release Hex square drive adaptors (1/4" x 10mm, 3/8" x 13mm, 1/2" x 19mm)
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140030329 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 23 |
Overall Length | 155 160 172 180 190 200 215 230 240 245mm |
Size Range | 10 - 19mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm |
Type | Ratchet Spanner Set |
UNSPSC Code | 27111726 |