logo

Senator

Combination Spanner Set, 6 - 19mm, 7 Pieces, Chrome Vanadium Steel

SKU:

SEN5825202R

MPN:

5825202R

R334.89

Ex VAT

R385.12

Inc VAT

IN STOCK (50+)

    Product Details

    Made of chrome vanadium steel with 15° cranked open heads and matt finish. Hot forged. Conformance to DIN 3110 standard. Size range 6-19mm.


    Contents:


    6 x 7mm
    8 x 9mm
    10 x 11mm
    12 x 13mm
    14 x 15mm
    16 x 17mm
    18 x 19mm


    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140465251

    ECLASS Code

    21040190

    Finish/Coating

    Matte

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    7

    Size Range

    6 - 19

    Standards Met

    DIN 3110

    Type

    Combination Spanner Set

    UNSPSC Code

    27111726