R311.41
Ex VAT
R358.12
Inc VAT
Product Details
Product Specification
Made of chrome vanadium steel with 15° cranked open heads and matt finish. Hot forged. Conformance to DIN 3110 standard. Size range 6-19mm.
Contents:
6 x 7mm
8 x 9mm
10 x 11mm
12 x 13mm
14 x 15mm
16 x 17mm
18 x 19mm
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140257313 |
ECLASS Code | 21040190 |
Finish/Coating | Matte |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 7 |
Size Range | 7 - 19mm |
Spanner Size | 10mm x 11mm 12mm x 13mm 14mm x 15mm 16mm x 17mm 18mm x 19mm 6mm x 7mm 8mm x 9mm |
Standards Met | DIN 3110 |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |