R147.18
Ex VAT
R169.26
Inc VAT
Product Details
Product Specification
Large dimension paint tray designed for floor paint.
Incorporates gullies for excessive paint drain.
Dimensions: (W)16" x (L)19".
To be used in conjunction with KEN-533-4650K 300mm/12" double arm roller frame.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140250741 |
ECLASS Code | 35031401 |
For Use With | KEN5334650K - 12 Inch Paint Roller |
Material | Plastic |
Type | Paint Tray |
UNSPSC Code | 31211906 |