logo

Senator

LTH003M, 3m / 10ft, High-Visibility Tape, Metric, Class II

SKU:

SEN5361440K

R67.22

Ex VAT

R77.30

Inc VAT

IN STOCK (50+)

    Product Details

    Hi-Vis Cased Locking Tape Measures with a slide action blade lock. Locking spring assisted blade return. 5m and longer tape hooks have four rivets whilst 3m tape hooks have two rivets.


    Features and Benefits
    • Tough plastic case for durability
    • Locking spring assisted blade return for quick retraction
    • Steel belt clip and wrist strap for easy transportation
    • Action lock design holds the blade precisely where you want it
    • Blades and hooks are heavy gauge and corrosion-resistant
    • Self-aligning hooks ensure accuracy for internal and external measurements


    Typical Applications
    • DIY
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    3m / 10ft

    Blade Material

    Steel

    Blade Width

    16mm

    Brand

    Senator

    Coating

    Lacquer

    EAN

    5036140016149

    ECLASS Code

    21160103

    Frame Material

    ABS

    Measurement Accuracy

    Class II

    Measurement Standard

    Metric

    MFR Part No.

    LTH003M

    Product Type

    High-Visibility Tape

    Resistance Properties

    Corrosion-resistant

    Special Features

    Belt Clip EEC Class II High-Visibility Lanyard Lockable Spring Blade Return

    UNSPSC Code

    27111801