logo

Senator

LTC003, 3m / 10ft, Tape Measure, Metric and Imperial, Class II

SKU:

SEN5366030K

R67.22

Ex VAT

R77.30

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a variety of sizes and graduations (Metric only or Imperial and Metric) this range of locking tape measures are a staple of a comprehensive toolkit. With a tough plastic case with a slide action blade lock, locking spring assisted blade return and a riveted metal end hook. Each product also featured a steel belt clip and wrist strap. Both the blades and hooks are heavy gauge and corrosion-resistant, making it a highly robust product.


    Features and Benefits
    • Spring assisted blade return to easily return the blade to the housing
    • Chrome ABS casing is resistant to corrosion as well as general everyday punishment
    • Steel belt clip and wrist strap allows you to easily store and transport the product
    • Textured grip allows for strong hold when using the product
    • Self aligning metal end hook makes sure you get accurate inner and outer measurements
    • Locking slider ensures you get accurate measurements even when measuring by yourself
    • Wide blade for quick reading of measurements


    Typical Applications
    • Ideal for use by professionals and DIY enthusiasts alike, a good quality tape measure is a staple of any good toolkit as well as handy for general day to day uses


    Standards
    • Accurate to EEC Class II


    Warnings
    • It is recommended that you guide the blade back into the casing, to protect your hands/fingers from injury and damage to the product


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    3m / 10ft

    Blade Material

    Steel

    Blade Width

    16mm

    Brand

    Senator

    Coating

    Lacquer

    EAN

    5036140021891

    ECLASS Code

    21160103

    Frame Material

    Chrome ABS

    Measurement Accuracy

    Class II

    Measurement Standard

    Metric and Imperial

    MFR Part No.

    LTC003

    Product Type

    Pocket Tape

    Resistance Properties

    Corrosion-resistant

    Special Features

    Belt Clip EEC Class II Lanyard Lockable Spring Blade Return

    UNSPSC Code

    27111801