SKU:
YMT5940580K
R7263.43
Ex VAT
R8352.94
Inc VAT
Product Details
Product Specification
Product Documents
Double wall side panels and welded joints for added rigidity. Solid one piece I-beam drawer slides with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 100mm rubber castors, two brakes. Overall dimensions: 850 x 690 x 460mm. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded, and should only ever be pushed.
3 Drawer
Bottom compartment (W x D x H): 610 x 430 x 355mm.
Drawer sizes (W x D x H): 3@ 590 x 410 x 100mm. Uses 16” drawer slides.
5 Drawer
Internal drawer dimensions (W x D x H): 4@ 590 x 410 x 100mm.
1@ 590 x 410 x 200mm. Uses 16” drawer slides.
7 Drawer
Internal drawer dimensions (W x D x H): 4@ 590 x 410 x 50mm. 2@ 590 x 410 x 100mm. 1@ 590 x 410 x 200mm. Uses 16” drawer slides.
Attribute | Value |
---|---|
Brand | Yamoto |
Colour | Grey Red |
Drawer Load Capacity | 590 x 410 x 100mm - 15 590 x 410 x 200mm - 20 590 x 410 x 50mm - 15kg |
EAN | 5036140004412 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 56kg |
MFR Part No. | TB205B |
Mobility | Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes Side Handle To Fit Roller Cabinets |
Number of Drawers | 7 |
Overall Height | 850mm |
Overall Length | 690mm |
Overall Width | 460mm |
Product Range | Classic Range |
Product Type | Roller Cabinet |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 52.5kg |