SKU:
KEN5945540K
R12526.56
Ex VAT
R14405.54
Inc VAT
Product Details
Product Specification
Product Documents
This 5 drawer roller cabinet is a durable and fully portable solution for transporting tools and other equipment. Manufactured from heavy gauge steel with double wall construction side panels and welded joints, this roller cabinet is rigid, tough and long lasting. It is coated in a hard wearing epoxy powder.
Features and Benefits
• Coated in two part epoxy powder paint providing a corrosion-resistant and durable finish
• Rigid aluminium edged drawer handles with individual latches to prevent inadvertent opening
• Full width piano hinge providing rigidity
• Quick release smooth running ball bearing drawer slides
• Double sliders on base drawer
• 125 x 50mm heavy duty extra strong castors, 2 fixed, two swivel fitted with brakes
• Castors are rated to 100kg capacity standing load per castor
• Supplied with non-slip drawer liners and 5mm EVA top mat
Typical Applications
• With Kennedy tool inlays, this product becomes an excellent storage and transportation system in any environment
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 590 x 410 x 100mm - 25 590 x 410 x 200mm - 45kg |
EAN | 5036140004573 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 145kg |
MFR Part No. | TB2090BBS-B |
Mobility | Set of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes |
Number of Drawers | 5 |
Overall Height | 890mm |
Overall Length | 690mm |
Overall Width | 460mm |
Product Range | Classic Range |
Product Type | Roller Cabinet |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 44kg |