logo

Senator

Tool Chest, Workshop Range, Red, Steel, 3-Drawers, 304 x 520 x 218mm, 30kg Capacity

SKU:

SEN5940200K

R1897.50

Ex VAT

R2182.13

Inc VAT

IN STOCK (50+)

    Product Details

    3 Drawer
    For the cost conscious, DIY and light industrial use. With full length piano hinged lid, top carry handle and cantilever top tray. Drawers automatically lock when the lid is closed ensuring that they cannot slide open during transit. Lid is also lockable and supplied with two keys. Drawer liners are available separately, requires two off 567-661.
    Drawer sizes (W x D x H): 3@ 450 x 190 x 55mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Senator

    Colour

    Red

    Drawer Load Capacity

    10kg

    EAN

    5036140004627

    ECLASS Code

    21100490

    Magnetic Adhesion

    No

    Material

    Steel

    Maximum Weight Capacity

    30kg

    MFR Part No.

    NTBD133-X

    Mobility

    Portable

    Number of Drawers

    3

    Overall Height

    304mm

    Overall Length

    520mm

    Overall Width

    218mm

    Product Range

    Workshop Range

    Product Type

    Tool Chest

    Roll Weight

    30kg

    Security

    Fully Lockable

    UNSPSC Code

    24112401

    Weight

    9.1kg