SKU:
SEN5941530K
MPN:
BTE-276031D
R13092.20
Ex VAT
R15056.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The workshop range of roller cabinets is an ideal entry level choice for small manufacturers, garages and one man businesses. Available with either 3, 5 or 7 drawers,, the roller cabinets boast a drawer load of 25kg, a static load of 300kg and are fully lockable.
Features and Benefits
• Anti-rust and solvent resistant powder coat finish protects paintwork
• Pressed steel back strengthener and inner walls give added strength and longevity
• Non-slip EVA 5mm top mat and 2.5mm liners prevent damage and protect tools
• Firm return secures drawer in place
• Ball bearing slides give good drawer stability and smooth action even under load
• Cabinets have strong ergonomic handles which can fit to either side of unit
• 100mm diameter castors with brakes absorb shock and can support heavy loads
• Wheel locking system with cylinder locks for added security
• Available with either 3, 5 or 7 drawers to suit your needs
Typical Applications
• Workshops
• Garages
Notes
• Assembly required
• The compatible tool chest is SEN5940200K
Attribute | Value |
---|---|
Brand | Senator |
Colour | Red |
Drawer Load Capacity | 25kg |
EAN | 5036140257825 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 300kg |
MFR Part No. | BTE-276031D |
Mobility | Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes Strong Ergonomic Handles |
Number of Drawers | 3 |
Overall Height | 724mm |
Overall Length | 678mm |
Overall Width | 459mm |
Product Range | Workshop Range |
Product Type | Roller Cabinet |
Roll Weight | 75kg |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 28.5kg |