R530.44
Ex VAT
R610.01
Inc VAT
Product Details
Product Specification
Manufactured from natural split leather, fitted with two additional tool loops and an adjustable drill safety strap, four slits for belt attachment, riveted construction. Tan leather with chuck key holder, adjustable retaining strap and one tool loop. Belt not included.
Attribute | Value |
---|---|
Additional Features | (2) Additional tool loops **Belt Not Included** Four slits for belt attachment |
Application | Drill |
Brand | Kennedy |
Colour | Tan |
EAN | 5036140143562 |
ECLASS Code | 40019107 |
Length | 300mm |
Material | Leather |
MFR Part No. | EPT 030 |
Number of Pockets | 33 |
Type | Holster |
UNSPSC Code | 24112403 |
Weight | 250g |
Width | 200mm |