SKU:
KEN5582020K
MPN:
5582020K
R248.11
Ex VAT
R285.33
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from specially selected steels, these products are ideal for most wire stripping and cutting needs. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Featuring a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Especially suitable for production line environments where repetitive work is undertaken. Double polished head and joint. Induction hardened cutting edges.
Features and Benefits
• Double polished head and joint defers dirt and debris
• Induction hardened cutting edges hold the edge for longer
• Dual material grip handle with slip guard for bolstered grip and comfort
Typical Applications
• Automotive
• Electricians
• Plumbing
• DIY enthusiasts
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140422490 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Maximum Cutting Capacity | 3mm |
Miniature | No |
Non Sparking | No |
Overall Length | 140mm |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Weight | 170g |