R5108.89
Ex VAT
R5875.22
Inc VAT
Product Details
Product Specification
Manufactured from high tensile steel. For cutting copper, aluminium and multiple strand cable. Fully hardened cutting edges produce burr-free cuts. Compound lever action for maximum efficiency and moulded cushion grips for user comfort.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118782 |
ECLASS Code | 21040301 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Maximum Cutting Capacity | 32mm |
Miniature | No |
Non Sparking | No |
Overall Length | 240mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |
VDE | No |