noscriptSenator Manual Nibblers, Cut Straight, Blade Molybdenum Steel | Cromwell Tools
logo

Senator

Manual Nibblers, Cut Straight, Blade Molybdenum Steel

SKU:

SEN5918090K

R463.22

Ex VAT

R532.70

Inc VAT

IN STOCK (50+)

    Product Details

    For cutting sheet materials without bending or distorting, metal up to 1.2mm (18 gauge) and plastic up to 2mm (14 gauge), this sheet metal nibbler is a crucial tool for a complete tool kit. Possessing a positive spring loaded action that enables the cutter to be used single-handed, a replaceable molybdenum front blade and side jaws for wire cutting. Finished with a safety jaw lock and anti-slip polypropylene grips.


    Features and Benefits
    • Spring loaded action allows for one handed operation
    • Molybdenum front blade can be replaced when worn down
    • Also possesses side jaws for wire cutting for versatility and multi-purpose use
    • Polypropylene handle grips and slip guard bolster user comfort and control when using
    • Safety jaw lock prevents accidental cutting and reduces the risk of injury


    Typical Applications
    • Automotive
    • Construction
    • Engineering


    Product Specification
    Attribute
    Value

    Blade Material

    Molybdenum Steel

    Brand

    Senator

    Compatible Materials

    Mild Steel Plastic Wire

    EAN

    5036140006164

    ECLASS Code

    21049090

    For Use With

    N/A

    Handle Material

    Polypropylene

    Handle Shape

    Straight

    Includes

    Safety Lock Side Jaws

    Maximum Cutting Thickness

    1.22mm

    Number of Pieces

    1

    Operation Type

    Manual

    Overall Length

    250mm

    Type

    Nibblers

    Type of Cut

    Straight

    UNSPSC Code

    27111519