logo

Kennedy

Manual Jeweller's Snips, Cut Straight, Blade Hardened Carbon Steel

SKU:

KEN5911550K

R168.67

Ex VAT

R193.97

Inc VAT

IN STOCK (50+)

    Product Details

    These jeweller's snips are comprised of a short bladed tinsnip that givies precise control on intricate workpieces, thus making them ideal for jeweller's, silversmith's and model maker's. Finished with soft grip, non-slip handles for bolstered control.


    Features and Benefits
    • Soft grip handles improve user grip and comfort when using
    • Short blade lends itself to precision working


    Typical Applications
    • Jewelry Making
    • Crafting


    Product Specification
    Attribute
    Value

    Blade Material

    Hardened Carbon Steel

    Brand

    Kennedy

    Compatible Materials

    Cord Leather Mild Steel Paper Plastic Rope Wire

    EAN

    5036140017511

    ECLASS Code

    21049090

    For Use With

    N/A

    Handle Material

    PVC

    Handle Shape

    Straight

    Maximum Cutting Thickness

    0.5mm

    Number of Pieces

    1

    Operation Type

    Manual

    Overall Length

    180mm

    Type

    Jewellers Snips

    Type of Cut

    Straight

    UNSPSC Code

    27111519