R151.56
Ex VAT
R174.29
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from drop forged carbon steel with hardened and precision ground blades which can be re-sharpened, this range of standard type tin snips can cut copper, aluminium or mild steel. Constructed with a traditional, straight cutting design, the product is suitable for the general-purpose cutting of sheet metal in a wide range of materials. Complete with polypropylene handles.
Features and Benefits
• Can cut copper, aluminium and mild steel making for a versatile product
• Hardened carbon steel blades are highly durable and hold a good cutting edge even over time
• Polypropylene handles provide user comfort and control when using
• Available in a variety of sizes to suit your requirements
Typical Applications
• Engineering
• Construction
• DIY
Attribute | Value |
---|---|
Blade Material | Hardened Carbon Steel |
Brand | Kennedy |
Compatible Materials | Aluminium Copper Mild Steel |
EAN | 5036140017474 |
ECLASS Code | 21049090 |
For Use With | N/A |
Handle Material | Polypropylene |
Handle Shape | Straight |
Maximum Cutting Thickness | 0.8mm |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 200mm |
Type | Tin Snips |
Type of Cut | Straight |
UNSPSC Code | 27111519 |