R26.57
Ex VAT
R30.56
Inc VAT
Product Details
Product Specification
4 Blade Pocket Knife
All stainless steel construction. Satin finish handle with 3 rubber grip strips for added grip.
Attribute | Value |
---|---|
Blade Dimensions | 60mm x 13mm |
Blade Edge Type | Standard |
Blade Material | Stainless Steel |
Blade Operation | Folding |
Blade Shape | Straight |
Brand | SwissTech |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 5036140332225 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver |
Handle Material | Stainless Steel |
Knife Features | Keyring |
Number of Blades | 4 |
Number of Functions | 4 |
Overall Length | 150mm |
Reusability | Multiple Use/Non-replaceable Blades |
Type | Pocket Knife |
UNSPSC Code | 27111504 |