noscriptKennedy-Pro 1/4in. Drive, Bi-Hexagon Socket, 5/16in. A/F, Imperial, 12 Point | Cromwell Tools
logo

Kennedy-Pro

1/4in. Drive, Bi-Hexagon Socket, 5/16in. A/F, Imperial, 12 Point

SKU:

KEN5824584K

R47.67

Ex VAT

R54.82

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. All bi-hexagon unless stated.


    Double knurl feature gives a high grip which is essential for a quick tool change when your hands are greasy/oily. The 12 point bi-hexagon side drive design will give a higher torque than normal sockets. Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking. Chamfered leading edge ensures easy fastener location.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/4in.

    EAN

    5036140132733

    ECLASS Code

    21040218

    Size System

    Imperial

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704